BRADY

BRADY Sign Warning, Hot surface

  • ERIKS:23589561
  • Manufacturer:0662820221555
Image 1
Facility & safety identification, PIC 315-TRI 100-B7525
Save to list

€7.04/ pieceexcl. VAT

€8.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Aluminium overlaminated with Polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
100
Height
100 mm
Thickness
1.1
Minimum temperature
-40
Max. temperature
140