BRADY

BRADY Sign Warning, Hand crushing between press brake tool

  • ERIKS:23590321
  • Manufacturer:0888434083758
Image 1
Facility & safety identification, PIC 349-TRI 100-B7527
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
100
Height
100 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120