BRADY

BRADY Sign Warning, General Sign

  • ERIKS:23590035
  • Manufacturer:0662820501404
Image 1
Facility & safety identification, PIC 308-TRI 200-B7527
Save to list

€15.74/ pieceexcl. VAT

€19.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
200
Height
200 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120