

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Thickness | 0.1 mm |
Material | Laminated polyester |
Type of coating | Permanent Acrylic Adhesive |
Max. temperature | 110 |
Height | 105 mm |
Colour | Black & Yellow on White |
Shape | Rectangle |
Width | 297 mm |