BRADY

BRADY Sign Warning, Fork lift trucks and other industrial vehicles

  • ERIKS:23589694
  • Manufacturer:0662820496724
Image 1
Facility & safety identification, PIC 306-TRI 200-B7541 (BRANDED)
Save to list

€4.56/ pieceexcl. VAT

€5.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
200
Height
200 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110