BRADY

BRADY Sign Warning, Floor level obstacle

  • ERIKS:23589724
  • Manufacturer:662820131151
Image 1
Facility & safety identification, PIC 325-TRI 100-B7541
Save to list

€14.46/ pieceexcl. VAT

€17.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
100
Height
100 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110