BRADY

BRADY Sign Warning, Explosive atmosphere, No smoking

  • ERIKS:23589550
  • Manufacturer:0662820234043
Image 1
Facility & safety identification, AANDACHT Explosiegevaar Verboden te roken, STN 270
Save to list

€26.39/ pieceexcl. VAT

€31.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Dutch
Colour
Red & Black on White
Width
450
Height
300 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120