

€29.24/ pieceexcl. VAT
€35.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Triangle |
Language | Universal |
Colour | Yellow / Black |
Width | 315 |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |