

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Vinyl |
Shape | Square |
Language | Universal |
Colour | Yellow / Black |
Width | 24 |
Height | 24 mm |
Thickness | 0.06 |
Finishing | Gloss |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |