BRADY

BRADY Sign Warning, Counter rotating rollers

  • ERIKS:23589739
  • Manufacturer:662820131366
Image 1
Facility & safety identification, PIC 334-TRI 200-B7541-OB
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
200
Height
200 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110