BRADY

BRADY Sign Warning, Corrosive substance

  • ERIKS:23589684
  • Manufacturer:0662820496755
Image 1
Facility & safety identification, PIC 303-TRI 050-B7541
Save to list

€6.95/ pieceexcl. VAT

€8.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
50
Height
50 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110