

€42.32/ pieceexcl. VAT
€51.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Aluminium overlaminated with Polyester |
Shape | Round |
Language | Universal |
Colour | Blue / White |
Thickness | 1.1 |
Minimum temperature | -40 |
Max. temperature | 140 |