BRADY

BRADY Sign Telephone

  • ERIKS:23589824
  • Manufacturer:0662820132929
Image 1
Facility & safety identification, PIC 458-200X200-B7541
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Black and white
Width
200
Height
200 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110