BRADY

BRADY Sign Safety shower

  • ERIKS:23589756
  • Manufacturer:662820131649
Image 1
Facility & safety identification, PIC 356-100X100-B7541
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Green / White
Width
100
Height
100 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110