BRADY

BRADY Sign Pictogramme, Interdiction, Verboden te roken

  • ERIKS:23589855
  • Manufacturer:0662820495093
Image 1
Facility & safety identification, Verboden te roken, STN 129
Save to list

€9.14/ pieceexcl. VAT

€11.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Dutch
Colour
Red & Black on White
Width
297
Height
105 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110