BRADY

BRADY Sign Pictogramme, Interdiction, Geen Uitgang

  • ERIKS:23590062
  • Manufacturer:662820141334
Image 1
Facility & safety identification, Geen Uitgang, STN 134
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Dutch
Colour
Red & Black on White
Width
450
Height
150 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120