Products
Brands
About Eriks
Customer service
BE - English
Home
Sign Pictogramme, Evacuation a...
BRADY Sign Pictogramme, Evacuation and Premiers Secours, Verzamelplaats
ERIKS:
23590322
Manufacturer:
888434056370
Facility & safety identification, Verzamelplaats, STN 999
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Dutch
Colour
Green / White
Width
450
Height
150 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120
See all variants
Log in