

€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Rectangle |
Language | Dutch |
Colour | Green / White |
Width | 297 |
Height | 105 mm |
Thickness | 0.1 |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 110 |