

€13.03/ pieceexcl. VAT
€15.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Rectangle |
Language | Dutch |
Colour | Green / White |
Width | 74 |
Height | 297 mm |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |