BRADY

BRADY Sign Pictogramme d'obligation, Doorgang Steeds vrijdhouden

  • ERIKS:23589842
  • Manufacturer:662820134848
Image 1
Facility & safety identification, Doorgang Steeds vrijdhouden, STN 670
Save to list
Not available in webshop
Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Dutch
Colour
Blue / White
Width
297
Height
105 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110