BRADY

BRADY Sign Pictogramme d'avertissement vierge

  • ERIKS:23590158
  • Manufacturer:662820143888
Image 1
Sign Pictogramme d'avertissement vierge - 150.00 x 450.00 mm
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Colour
Yellow
Width
450
Height
150 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120