

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Rectangle |
Language | Dutch |
Colour | Black & Yellow on White |
Width | 450 |
Height | 150 mm |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |