BRADY

BRADY Sign Pictogramme, Avertissement, Opgelet Automatisch startende installatie

  • ERIKS:23589895
  • Manufacturer:662820496120
Image 1
Facility & safety identification, OPGELET AUTOMATISCH STARTENDE INSTALLATIE, STN 694
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Dutch
Colour
Yellow / Black
Width
297
Height
105 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110