BRADY

BRADY Sign Pictogramme, Avertissement, Hoogspanning levensgevaar

  • ERIKS:23589889
  • Manufacturer:662820495062
Image 1
Facility & safety identification, Hoogspanning levensgevaar, STN 680
Save to list

€12.18/ pieceexcl. VAT

€14.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Dutch
Colour
Yellow / Black
Width
297
Height
105 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110