

€17.35/ pieceexcl. VAT
€20.99incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Aluminium overlaminated with Polyester |
Shape | Round |
Language | Universal |
Colour | Red & Black on White |
Thickness | 1.1 |
Minimum temperature | -40 |
Max. temperature | 140 |