

€15.74/ pieceexcl. VAT
€19.05incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Round |
Language | Universal |
Colour | Red & Black on White |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |