

€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Vinyl |
Shape | Round |
Language | Universal |
Colour | Red & Black on White |
Thickness | 0.06 |
Finishing | Gloss |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |