BRADY

BRADY Sign No entry

  • ERIKS:23590061
  • Manufacturer:0662820141327
Image 1
Facility & safety identification, Geen Ingang, STN 133
Save to list

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Dutch
Colour
Red & Black on White
Width
450
Height
150 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120