BRADY

BRADY Sign No activated mobile phones

  • ERIKS:23589638
  • Manufacturer:662820129660
Image 1
Facility & safety identification, PIC 233-DIA 100-B7541
Save to list

€5.03/ pieceexcl. VAT

€6.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Language
Universal
Colour
Red & Black on White
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110