BRADY

BRADY Sign First aid

  • ERIKS:23589750
  • Manufacturer:0662820495352
Image 1
Facility & safety identification, PIC 352-148X148-B7541
Save to list

€4.30/ pieceexcl. VAT

€5.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Green / White
Width
148
Height
148 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110