BRADY

BRADY Sign Fire alarm call point

  • ERIKS:23590129
  • Manufacturer:662820501985
Image 1
Facility & safety identification, PIC 412-200X200-B7527
Save to list

€16.11/ pieceexcl. VAT

€19.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Red / White
Width
200
Height
200 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120