Products
Brands
About Eriks
Customer service
BE - English
Home
Sign Fire alarm call point
BRADY Sign Fire alarm call point
ERIKS:
23589496
Manufacturer:
662820448129
Facility & safety identification, PIC 412-100X100-B7527
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Red / White
Width
100
Height
100 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120
See all variants
Log in