BRADY

BRADY Sign Eyewash station

  • ERIKS:23590075
  • Manufacturer:662820141723
Image 1
Facility & safety identification, PIC 354-148X148-B7527
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Green / White
Width
250
Height
250 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120