Products
Brands
About Eriks
Customer service
BE - English
Home
Sign Evacuation assembly point
BRADY Sign Evacuation assembly point
ERIKS:
23590116
Manufacturer:
662820142232
Facility & safety identification, PIC 377-148X148-B7527
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Green / White
Width
148
Height
148 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120
See all variants
Log in