

€22.82/ pieceexcl. VAT
€27.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Rectangle |
Language | Universal |
Colour | Green / White |
Width | 200 |
Height | 400 mm |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |