BRADY

BRADY Sign Emergency exit left 400x200mm

  • ERIKS:23590279
  • Manufacturer:0662820147282
Image 1
Facility & safety identification, PIC 358-400X200-B7525
Save to list

€25.15/ pieceexcl. VAT

€30.43incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Aluminium overlaminated with Polyester
Shape
Rectangle
Language
Universal
Colour
Green / White
Width
200
Height
400 mm
Thickness
1.1
Minimum temperature
-40
Max. temperature
140