BRADY

BRADY Sign Emergency exit left 400x200mm

  • ERIKS:23590083
  • Manufacturer:0662820501695
Image 1
Facility & safety identification, PIC 358-400X200-B7527
Save to list

€22.82/ pieceexcl. VAT

€27.61incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Universal
Colour
Green / White
Width
148
Height
297 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120