BRADY

BRADY Sign Emergency exit left

  • ERIKS:23589773
  • Manufacturer:0662820131809
Image 1
Facility & safety identification, PIC 363-297X148-B7541
Save to list

€7.36/ pieceexcl. VAT

€8.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Universal
Colour
Green / White
Width
297
Height
148 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110