BRADY

BRADY Sign Drinking water

  • ERIKS:23590134
  • Manufacturer:0662820142478
Image 1
Facility & safety identification, PIC 452-200X200-B7527
Save to list

€12.08/ pieceexcl. VAT

€14.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Black and white
Width
200
Height
200 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120