BRADY

BRADY Sign Do not use this lift for people

  • ERIKS:23589625
  • Manufacturer:662820129325
Image 1
Facility & safety identification, PIC 216-DIA 100-B7541
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Language
Universal
Colour
Red & Black on White
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110