

€16.17/ pieceexcl. VAT
€19.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Rectangle |
Language | Universal |
Colour | Red / White |
Width | 200 |
Height | 250 mm |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |