






€52.82/ pieceexcl. VAT
€63.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Text colour | Black |
Length belt/tape/tie | 4.3 m |
Band width | 30.48 mm |
Thickness | 0.102 mm |
Material | Self-laminating Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Matt |
Application | Printer BMP21-PLUS, BMP21 |
Max. temperature | 70 |
Min. ambient temperature | -80 |