

€382.90/ rollexcl. VAT
€463.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP33 |
Type | B33-311-427 |
Tape colour | White |
Band width | 25.4 mm |
Material | Self-laminating Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Matt |
Application | Printer BBP33 |
Model | B33-311-427 |
Max. temperature | 70 |
Min. ambient temperature | -40 |
Height | 31.75 mm |