

€291.15/ rollexcl. VAT
€352.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP33 |
Type | B30-135-7563 |
Tape colour | Silver |
Band width | 38.1 mm |
Material | Metallised Polyester |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Satin gloss |
Application | Printer BBP31, BBP33 |
Model | B30-135-7563 |
Max. temperature | 135 |
Min. ambient temperature | -40 |
Height | 19.05 mm |