Products
Brands
About Eriks
Customer service
BE - English
Home
Secure gas cylinders - ISO 701...
BRADY Secure gas cylinders - ISO 7010, M046, Laminated Polyester, 100mm, Secure gas cylinders
ERIKS:
13690709
Manufacturer:
888434006917
Sign compliant to ISO 7010
Save to list
Not available in webshop
Out of stock
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10
See all variants
Log in