BRADY

BRADY Scissor-Lok with 0.91 m Cable, Yellow, Nylon, 0.91 m

  • ERIKS:23589543
  • Manufacturer:0754473666460
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Locks out multiple gate valves simultaneously. Secures power cords, freestanding equipment, tanks, cylinders or safety guards.
Save to list

€80.02/ pieceexcl. VAT

€96.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Height
16 mm
Width
115 mm
Material
Nylon, chemical resistant, robust
Colour cable
Red
Cable diameter
4.78
Cable material
Nylon
Max. number of padlocks
3