BRADY

BRADY Safety Sign- Warning, Counter rotating rollers, 100x87mm Polyester sticker (3pc)

  • ERIKS:11912801
  • Manufacturer:0662820266730
Image 1
BMP71 Label Printer Labels
Cable/Wire Coding
Sell by: 1 x 100 pcs
Material: Plastic
Length: 6400mm
Width: 30mm
Colour: Green
Mounting Method : Paste
Zigzag folded
Save to list

€10.85/ pieceexcl. VAT

€13.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY