BRADY

BRADY Safety sign 369 escape route via stairs to the right - 297x148mm Polyproylene

  • ERIKS:23590096
  • Manufacturer:662820501770
Image 1
Facility & safety identification, PIC 369-297X148-B7527
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Universal
Colour
Green / White
Width
148
Height
297 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120