






€20.54/ pieceexcl. VAT
€24.85incl. VAT
Sold per: 6Min. order: 6
16 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Orange |
Lock width | 38.5 mm |
Shackle diameter | 6.35 mm |
Shackle width | 33.02 mm |
Height | 86.5 mm |
Width | 38.1 mm |
Shackle height | 38 mm |
Material | Rugged reinforced nylon body with steel shackle |
Body height | 44.50 |
Body width | 38.1 |
Electrical conductivity | No |
Number of keys | 6 |
Body material | Nylon |
Type of body | Standard |
Material bracket | Steel |