BRADY

BRADY Safety Padlocks - Nylon Encased, Green, KD - Keyed Differently, Nylon encased Steel, 38.00 mm, 6 Piece / Pack

  • ERIKS:14454926
  • Manufacturer:4003318591129
Image 1
Brady Safety Security Padlocks are the ultimate locks for all of your safety and security needs! Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available. These padlocks have the added advantage of being fully electrical resistant. The Aluminium Body and Steel Shackle are both encased of nylon to combine safety and security.
Save to list

€175.31/ packageexcl. VAT

€212.13incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Green
Shackle diameter
6.5 mm
Shackle width
32 mm
Height
90 mm
Width
40 mm
Material
Nylon encased Aluminium
Body height
45.50
Body width
40
Electrical conductivity
No
Number of keys
1
Type of body
Standard